REXEL logo

12/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 64419
Cat #: MCAL122SOLWG250CL
UPC: 077680228987
Sign In or Register to view pricing and more.
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .495"

Product Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .495"
Also known as: 077680228987, MCAL122SOLWG250CL, MC Cable, 12-2 mc
Frequently Bought Together (68)
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Multiple
MCAL123SOLWG250CL 12/3 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Arlington
40AST MC/AC/Flex Connector, 3/8", Insulated, Zinc Die Cast
Hubbell-Raco
235 4" Square Box, Welded, Metallic, 2-1/8" Deep, TS Bracket
Appleton
4SDVB-EK-PL 4" Square Box, Welded, Metallic, 2-1/8" Deep, Vertical Bracket
Dottie
SBS165 Old Work, Box Support
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
8465 4" Square Cover, Flat, Blank
Hubbell-Raco
768 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Dottie
GP650 12 AWG Insulated Pigtail
Arlington
3838AST MC/AC Connector, 3/8", Duplex, Zinc Die Cast
Appleton
8468C 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Multiple
MCAL123SOLWG250CL 12/3 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
5/16" Anti Short Bushing - Package of 100
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Hubbell-Raco
768 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Appleton
BX-50 Armored Cable Strap, 1-Hole, 3/8", Steel
Arlington
SG38 AC/Flex Connector, Saddle Type, 3/8", Zinc Die Cast
nVent Caddy
CJ6 Cable Support, Hammer-On, For Metal and Wood Studs
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Appleton
4075S Set Screw Connector, 3/4" Steel
Hubbell-Raco
2611 MC/AC Connector, 3/8", Duplex, Zinc Die Cast
Hubbell-Raco
977 Old Work, Box Support
Hubbell-Raco
2661 AC Connector, 3/8", Squeeze, Zinc Die Cast
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
189 4" Square Box, Welded, Metallic, 1-1/2" Deep
nVent Caddy
KX Conduit Hanger MC/AC or BX, #8 to #12 Wire Size, Steel
Bizline
R1038GSC Grounding Screw, # 10-32 x 3/8"
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Arlington
3838AST MC/AC Connector, 3/8", Duplex, Zinc Die Cast
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
MCAL123SOLWG250CL 12/3 w/Ground, MC, Aluminum Armor, Solid
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Arlington
3838AST MC/AC Connector, 3/8", Duplex, Zinc Die Cast
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
MCAL142SOLWG250CL 14/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Arlington
SG38 AC/Flex Connector, Saddle Type, 3/8", Zinc Die Cast
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
Steel City
521711234E 4" Square Box, Welded, 2-1/8" Deep, Steel
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Arlington
SG38A INS 3/8" SADDLE GRP RN
Appleton
8465 4" Square Cover, Flat, Blank
Appleton
BX-50 Armored Cable Strap, 1-Hole, 3/8", Steel
Arlington
310 AC/MC Strap, 1-Hole, 3/8", Steel
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
MCAL103SOLWG250CL 10/3 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Hubbell-Raco
768 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Multiple
MCAL143SOLWG250CL 14/3 w/Ground, MC, Aluminum Armor, Solid
nVent Caddy
KX Conduit Hanger MC/AC or BX, #8 to #12 Wire Size, Steel
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade

Specifications

Length: 250 ft
Color: Metallic
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Conductors: 2
Material: Copper
Volts AC: 600
Color: Metallic
Gauge: 12
Jacket: Aluminum
Stranding: Solid

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)