LED BOLLARD 42 Inch 2X13W NEUT LED

Item #: 644203

Cat #: BLED2X13N

UPC: 019813028408

to view pricing and more.
Documents & Guides
Landscape 3304 Lumens Bled 42 Inches Square 26W 4000K Bronze

Overview

Landscape 3304 Lumens Bled 42 Inches Square 26W 4000K Bronze
Also known as: 019813028408, BLED2X13N

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 26
Type: Landscape
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze