
Breaker, 20/20A, 2P, 120/240V, 10 kAIC, Type QT, Common Trip
Item #: 64427
Cat #: Q22020CT
UPC: 783643194991
to view pricing and more.
Documents & Guides
Quadplex Breaker, QT Type, 120/240V, 10 kAIC, (2) 20 Amp, 2-Pole, Common Trip, Wire Size # 14-6.
Overview
Quadplex Breaker, QT Type, 120/240V, 10 kAIC, (2) 20 Amp, 2-Pole, Common Trip, Wire Size # 14-6.
Also known as: 783643194991, Q22020CT
Specifications
| Amps: | 20 |
| Volts AC: | 120/240 |
| Family / Style: | QP |
| Poles: | 4 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 20 |
| Family / Style: | QP |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120/240 |
| Poles: | 4 |