Tubular Runway

Item #: 644314

Cat #: PLR1210-3

UPC:

to view pricing and more.
Documents & Guides
Cable Runway, Tubular Stringer Style, Height: 1-1/2", Width: 12", Length: 119-1/2", Material: Steel, Finish: Black Powder Coat.

Overview

Cable Runway, Tubular Stringer Style, Height: 1-1/2", Width: 12", Length: 119-1/2", Material: Steel, Finish: Black Powder Coat.
Also known as: PLR1210-3

Specifications

Type: Cable Runway
Height: 1 1/2 in
Width: 12 in
Length: 9.96 ft
Color: Black
Material: Steel
Type: Cable Runway
Width: 12 in
Color: Black
Height: 1 1/2 in
Length: 9.96 ft
Material: Steel