Circuit Breaker, Molded Case, Frame H, 70A, 3P, 600VAC

Item #: 644383

Cat #: 140G-H2C3-C70

UPC: 887172314124

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 70 Amp, 3-Pole, 600 Volt AC

Overview

Circuit Breaker, Molded Case, Frame H, 70 Amp, 3-Pole, 600 Volt AC

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H2C3-C70 from Rockwell Automation® is a molded case circuit breaker.

Also known as: 887172314124, 140G-H2C3-C70

Specifications

Poles: 3
Amps: 70
Type: Breaker; Molded Case
Volts AC: 600
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case
Family / Style: 140G
Amps: 70
Volts AC: 600