Compression Terminal, 600 kcmil, Aluminum, One Hole

Item #: 644419

Cat #: YA36A9N131TD12E

UPC: 781810286470

to view pricing and more.
Documents & Guides
Compression Terminal, 600 kcmil, Aluminum, One Hole, 1/2", Stud Size, Narrow Tongue, Internal Chamfer, Tin Plated

Overview

Compression Terminal, 600 kcmil, Aluminum, One Hole, 1/2", Stud Size, Narrow Tongue, Internal Chamfer, Tin Plated
Also known as: 781810286470, YA36A9N131TD12E

Features & Benefits

  • UL486A-486B Listed and CSA Certified
  • Aluminum terminals are dual rated to accommodate both copper and aluminum wire and are indicated with AL-CU on the connector - AL9CU is UL Listed 90°C, up to 35kV, AL7CU is UL Listed 75°C, up to 35kV
  • Barrel is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damage of the wire strands during insertion
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors are clearly marked with wire size, die index, color code, and crimp location bands
  • Factory pre-filled with PENETROX Type A13 oxide inhibitor
  • Color coded end caps are factory inserted in the barrels to match the die color code and prevent foreign materials from entering the barrel
  • Aluminum oxidation is not easily detected but causes resistance in a connection, it is imperative the proper preparation takes place prior to making an aluminum-to-aluminum connection
  • N/A

Specifications

Color: Pink
Standards: California Proposition 65
Stud Size: 1/2 in
Color: Pink
Stud Size: 1/2 in
Standards: California Proposition 65