Legend Plate, Text,"FORWARD", Gray Type, NEMA 4/4X, 30mm

Item #: 64442

Cat #: 800H-W105

UPC: 662073638803

to view pricing and more.
Documents & Guides
Legend Plate, Standard, Gray Type, Text "FORWARD", NEMA 4/4X, 30 mm

Overview

Legend Plate, Standard, Gray Type, Text "FORWARD", NEMA 4/4X, 30 mm
Also known as: 662073638803, 800H-W105

Specifications

Type: Legend Plate, Gray Type
Size: 30 mm
Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Standards: Build America Buy America Compliant
Type: Legend Plate, Gray Type
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 4
Size: 30 mm
Material: Plastic
Standards: Build America Buy America Compliant