Breaker, Molded Case, 600A, 3P, 600VAC, 65kAIC, M Frame

Item #: 644442

Cat #: 140G-M6F3-D60

UPC: 887172307362

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, 65 kAIC, M Frame, Thermal Magnetic, Adjustable, F Protection *** Rockwell Automation Preferred Product ***

Overview

Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, 65 kAIC, M Frame, Thermal Magnetic, Adjustable, F Protection *** Rockwell Automation Preferred Product ***

MCCBs are intended to provide overcurrent protection for conductors and equipment by opening automatically before the current reaches a value and duration that will cause an excessive or dangerous temperature in conductors or conductor insulation. Additionally, these devices can serve as the main disconnecting means for a control panel. This protection pertains to low level overcurrent, and short-circuit current. Traditionally these types of circuit breakers are generically described as thermal magnetic devices, though an increasing number of these devices are also electronic circuit breakers which provide the same type of protection, with the exception that the electronics allow the protection curves to be customized to the specific application.

Also known as: 887172307362, 140G-M6F3-D60

Specifications

Poles: 3
Amps: 600
Type: Breaker; Molded Case, Breaker
Size: M Frame
Special Program: Rockwell Automation Preferred Product
Poles: 3
Type: Breaker; Molded Case, Breaker
Special Program: Rockwell Automation Preferred Product
Amps: 600
Size: M Frame