Pull Box, NEMA 1, Screw Cover, 12 x 8 x 4", Steel

Item #: 644556
Cat #: HFWS10050711
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 12 x 8 x 4 Inch, Steel

Overview

Pull Box, NEMA 1, Screw Cover, 12 x 8 x 4 Inch, Steel
Also known as: HFWS10050711

Specifications

Depth: 4 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Depth: 4 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 12 in
Width: 8 in

Customer Reviews

No reviews for this product
(0)