13W CFL Retrofit LED Lamp, 35K

Item #: 644622

Cat #: HN-V-G24Q-26W-3500-G2

UPC:

to view pricing and more.
Documents & Guides
LED Replacement Lamp, 13W LED Vertical Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Overall length: 3.66", Color: 3500K, CRI: 84. Directly replaces 26W (32W and 42W compatible) CFLs (4-pin)

Overview

LED Replacement Lamp, 13W LED Vertical Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Overall length: 3.66", Color: 3500K, CRI: 84. Directly replaces 26W (32W and 42W compatible) CFLs (4-pin)
Also known as: HN-V-G24Q-26W-3500-G2, pl-c

Specifications

Color Rendering Index (CRI): 84
Wattage: 13
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Lumens: 900
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 4-Pin (G24q)
Color Rendering Index (CRI): 84
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (G24q)
Wattage: 13
Lumens: 900
Light Technology: LED