BREAKER 15A 1P 3/4" 10K QD

Item #: 64467

Cat #: D115

UPC: 783643239623

Sign In or Register to view pricing and more.
Documents & Guides
ITE D115 BREAKER 15A 1P 3/4" 10K QD

Overview

ITE D115 BREAKER 15A 1P 3/4" 10K QD
Also known as: 783643239623, D115

Specifications

Poles: 1
Amps: 15
Poles: 1
Amps: 15