NK Copper Patch Cord, Category 6, Blue U

Item #: 644749

Cat #: NK6PC20BUY

UPC: 074983055555

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 20 ft., blue UTP cable.

Overview

Netkey copper patch cord, category 6, 20 ft., blue UTP cable.
Also known as: 074983055555, NK6PC20BUY

Specifications

Color: Blue
Material: Copper
Length: 20 ft
Color: Blue
Length: 20 ft
Material: Copper