UTP Patch Cord, Category 6, Blue, 25' Length

Item #: 644751

Cat #: NK6PC25BUY

UPC: 074983290765

to view pricing and more.
Documents & Guides
UTP Patch Cord, Category 6, Blue, 25' Length, 24 AWG, Modular Plug on Each End

Overview

UTP Patch Cord, Category 6, Blue, 25' Length, 24 AWG, Modular Plug on Each End
Also known as: 074983290765, NK6PC25BUY

Specifications

Length: 25 ft
Gauge: 24 AWG
Color: Blue
Material: Copper
Length: 25 ft
Color: Blue
Gauge: 24 AWG
Material: Copper