SQD 9001K2L1Y PUSHBUTTON OPERATOR

Item #: 644775

Cat #: 9001K2L1Y

UPC: 785901028017

to view pricing and more.
Documents & Guides
SQD 9001K2L1Y PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS

Overview

SQD 9001K2L1Y PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Also known as: 785901028017, 9001K2L1Y

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65