BREAKER 80A 2P 120/240V 10K QP 120V ST

Item #: 64490
Cat #: Q28000S01
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. BREAKER 80A 2P 120/240V 10K QP 120VST

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. BREAKER 80A 2P 120/240V 10K QP 120VST
Also known as: Q28000S01

Specifications

Poles: 2
Volts AC: 120/240
Amps: 80
Family / Style: QP
Interrupt Rating DC: 10kA
Poles: 2
Amps: 80
Interrupt Rating DC: 10kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)