45-Deg Elbow Outside Cover CleanTray, 4.00x4.00, Brushed, SS304

Item #: 644931

Cat #: CT44EOC45SS

UPC: 783510157623

to view pricing and more.
CleanTray 45-Degree Elbows for 45-degree turns in applications that require frequent washdown. This 45-Deg Elbow Outside Cover CleanTray, CT44EOC45SS item measures 4.00x4.00 inch with a material of SS304 finish Brushed.

Overview

CleanTray 45-Degree Elbows for 45-degree turns in applications that require frequent washdown. This 45-Deg Elbow Outside Cover CleanTray, CT44EOC45SS item measures 4.00x4.00 inch with a material of SS304 finish Brushed.

Clean Tray 45-Degree Elbows are used for continuous runs with 45-degree turns. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157623, CT44EOC45SS

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel
Angle: 45°
Color: Plain
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Stainless Steel
Color: Plain
Height: 4 in
Angle: 45°
IP/NEMA Rating: NEMA 12