Circuit Breaker, Miniature, 50A, 3P, Supplementary, Trip D

Item #: 645010

Cat #: 1492-SPM3D500

UPC: 885630615967

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 50 Amp, 3-Pole, 480Y/277VAC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 50 Amp, 3-Pole, 480Y/277VAC, Supplementary, Highly Inductive, Trip Curve D
Also known as: 885630615967, 1492-SPM3D500

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 50
Type: Trip Curve D
Poles: 3
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 50