Legend Plate, Text,"OFF ON", White Type, NEMA 4/4X, 30mm

Item #: 64504

Cat #: 800H-W533

UPC: 662073638636

to view pricing and more.
Documents & Guides
Legend Plate, Standard, White Type, Text "OFF ON", NEMA 4/4X, 30 mm

Overview

Legend Plate, Standard, White Type, Text "OFF ON", NEMA 4/4X, 30 mm

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W533 from Rockwell Automation® is an 800H accessory. It is a white, 30 mm push-button legend plate. It is off / on. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073638636, 800H-W533

Specifications

Size: Small
Color: Red
Type: Lithium Battery, Heated, Hoodie
Volts DC: 12
Standards: Build America Buy America Compliant
Size: Small
Type: Lithium Battery, Heated, Hoodie
Standards: Build America Buy America Compliant
Color: Red
Volts DC: 12