Emc Encl. 36.00x24.00x12.00

Item #: 64510

Cat #: CSD362412LGEMC

UPC: 783510257798

Sign In or Register to view pricing and more.
Wall-mount Emc Enclosure, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims:36.00x24.00x12.00, Material/finish: Steel/ltgray

Overview

Wall-mount Emc Enclosure, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims:36.00x24.00x12.00, Material/finish: Steel/ltgray

Use stylish Concept EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.

Also known as: 783510257798, CSD362412LGEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Width: 24 in
Material: Steel
Depth: 12 in
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Depth: 12 in
Finish: Powder Coated
Color: Light Gray
Material: Steel
Height: 36 in