FUSE 500A 1250V 2/110 AR CU

Item #: 645124

Cat #: 170M5144

UPC: 051712792721

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series high speed square body fuse,500A,100 kAIC,Class aR,,DIN 43 620,Standard,Clearing at 1000V: 285000 , Clearing at 1250V: 380000,square body with centre-bolted tags (slotted),Top fuse status indicator,48000,95W

Overview

Eaton Bussmann series high speed square body fuse,500A,100 kAIC,Class aR,,DIN 43 620,Standard,Clearing at 1000V: 285000 , Clearing at 1250V: 380000,square body with centre-bolted tags (slotted),Top fuse status indicator,48000,95W

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712792721, 170M5144

Specifications

Amps: 500
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 500
Interrupt Rating DC: 100 kA
Type: Square Body