SQD HJN36100 MOLDED CASE CIRCUIT

Item #: 645139

Cat #: HJN36100

UPC: 785901458838

to view pricing and more.
Documents & Guides
SQD HJN36100 MOLDED CASE CIRCUIT BREAKER 600V 100A

Overview

SQD HJN36100 MOLDED CASE CIRCUIT BREAKER 600V 100A
Also known as: 785901458838, HJN36100

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 25 kA