Enclosure, Type 4, Hinge Cover, 24 x 24 x 12", Steel/Gray

Item #: 64522

Cat #: CSD242412LGEMC

UPC: 783510257699

Sign In or Register to view pricing and more.
Enclosure, Type 4, Hinge Cover, Wall-Mount, EMC, 24 x 24 x 12 Inch, Material/Finish: Steel/Gray

Overview

Enclosure, Type 4, Hinge Cover, Wall-Mount, EMC, 24 x 24 x 12 Inch, Material/Finish: Steel/Gray

Use stylish Concept EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.

Also known as: 783510257699, CSD242412LGEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Color: Light Gray
Width: 24 in
Height: 24 in
Depth: 12 in
Finish: Powder Coated
Weight: 51 lb
IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Depth: 12 in
Weight: 51 lb
Color: Light Gray
Height: 24 in
Finish: Powder Coated