2866776 POWER SUPPLY

Item #: 645224

Cat #: 70000952

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
2866776 POWER SUPPLY 20A PHOENIX

Overview

2866776 POWER SUPPLY 20A PHOENIX
Also known as: 70000952

Specifications

Volts DC: 24
Volts AC: 120
Mounting: Surface
Phase: 1
Amps: 20
Volts DC: 24
Mounting: Surface
Amps: 20
Volts AC: 120
Phase: 1