This product may not be available in all locations.

Push Button, 2-Position, Push-Pull, Green, Mushroom Head, 120VAC
Item #: 64530
Cat #: 800H-FRXNP16GA7
UPC: 662073628255
to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, Green, Mushroom Head, Nema 4/4X/13, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Overview
Push Button, 2 Position, Push-Pull, Green, Mushroom Head, Nema 4/4X/13, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Also known as: 662073628255, 800H-FRXNP16GA7
Specifications
| Color: | Green |
| Size: | 30 mm |
| Volts AC: | 120 |
| Type: | 2 Position, Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Green |
| Volts AC: | 120 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Type: | 2 Position, Pushbutton |