This product may not be available in all locations.
1
more

Breaker, 1P, 20A, 120VAC, Dual Function, AFCI/GFCI
Item #: 645354
Cat #: QO120DF
UPC: 785901401629
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 1-Pole, 20 Amp, 120 Volt AC, Dual Function, AFCI/GFCI
Overview
Breaker, 1-Pole, 20 Amp, 120 Volt AC, Dual Function, AFCI/GFCI
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901401629, QO120DF
Specifications
| Family / Style: | QO |
| Amps: | 20 |
| Poles: | 1 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | QO |
| Poles: | 1 |
| Standards: | California Proposition 65 |
| Amps: | 20 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |