BUSS GMA-315-R GMA 315mA BUSS FUSE

Item #: 645358

Cat #: GMA-315-R

UPC: 051712647960

to view pricing and more.
Documents & Guides
BUS GMA-315-R GMA 315MA BUS F

Overview

BUS GMA-315-R GMA 315MA BUS F
Also known as: 051712647960, GMA-315-R

Specifications

Interrupt Rating AC: 35, 10 kA
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 0.315
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Amps: 0.315
Volts AC: 250
Speed: Fast Acting
Length: 20 mm
Material: Glass
Mounting: Cartridge