Push Button, Push-Pull, 63mm Aluminum, Mushroom Head, "E-STOP"

Item #: 6455

Cat #: 800T-FXLE6A5

UPC: 612598662159

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, Red, 63mm, Anodized Aluminum, Mushroom Head, Text, "E-STOP", 2 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm, Red, 63mm, Anodized Aluminum, Mushroom Head, Text, "E-STOP", 2 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 612598662159, 800T-FXLE6A5

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Red
Family / Style: 800T
Material: Aluminum
Standards: Build America Buy America Compliant
Size: 30 mm
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4