1-Door Type EMC Enclosure, 24 IN L x 24 IN W x 8 IN D, NEMA 4/IP66

Item #: 64557

Cat #: CSD24248LGEMC

UPC: 783510257392

Sign In or Register to view pricing and more.
1-Door Type EMC Enclosure, 24 IN L x 24 IN W x 8 IN D, NEMA 4/IP66, Steel

Overview

1-Door Type EMC Enclosure, 24 IN L x 24 IN W x 8 IN D, NEMA 4/IP66, Steel

Use stylish Concept EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.

Also known as: 783510257392, CSD24248LGEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Width: 24 in
Depth: 8 in
Height: 24 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Height: 24 in
Finish: Powder Coated
Color: Light Gray
Depth: 8 in
Material: Steel