Compression Lug, 1-Hole, Short Barrel, Copper, 250 MCM Flex, 1/2" Stud Size

Item #: 645715

Cat #: YA30LTC12FX

UPC: 781810033593

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Short Barrel, Copper, 250 MCM Flex, 1/2" Stud Size

Overview

Compression Lug, 1-Hole, Short Barrel, Copper, 250 MCM Flex, 1/2" Stud Size
Also known as: 781810033593, YA30LTC12FX

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Volts AC: 600
Stud Size: 1/2 in
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 250