GMA 3.15A -V BUSS FA BK 100 BOX -R

Item #: 645812

Cat #: BK/GMA-V-3.15-R

UPC: 051712647014

to view pricing and more.
Documents & Guides
Eaton GMA Series Fast-acting fuse 3.15A, 125 Vac, 32 Vdc, BK-GMA-V-3-15-R

Overview

Eaton GMA Series Fast-acting fuse 3.15A, 125 Vac, 32 Vdc, BK-GMA-V-3-15-R

Fast-acting, glass tube 5 mm x 20 mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available with axial leads for thru-hole installation Eaton’s GMA fast-acting, glass tube 5mm x 20mm ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712647014, BK/GMA-V-3.15-R

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 125
Amps: 3.150
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 3.150
Volts DC: 32
Volts AC: 125