BUR CT175600Q0 175LB UV NYLON CBL T

Item #: 645992

Cat #: CT175600Q0

UPC: 781810334119

to view pricing and more.
Documents & Guides
BUR CT175600Q0 175LB UV CBL

Overview

BUR CT175600Q0 175LB UV CBL
Also known as: 781810334119, CT175600Q0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Length: 21 in
Width: 0.350 in
Color: Black
Weight Capacity: 175 lbs
Length: 21 in