Circuit Breaker, Molded Case, Frame H, 60A, 3P, 600VAC

Item #: 645993

Cat #: 140G-H2C3-C60

UPC: 887172314148

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 60 Amp, 3-Pole, 600 Volt AC *** Rockwell Automation Preferred Product ***

Overview

Circuit Breaker, Molded Case, Frame H, 60 Amp, 3-Pole, 600 Volt AC *** Rockwell Automation Preferred Product ***

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H2C3-C60 from Rockwell Automation® is a molded case circuit breaker.

Also known as: 887172314148, 140G-H2C3-C60

Specifications

Poles: 3
Type: Breaker; Molded Case
Volts AC: 600
Amps: 60
Family / Style: 140G
Special Program: Rockwell Automation Preferred Product
Poles: 3
Volts AC: 600
Family / Style: 140G
Type: Breaker; Molded Case
Amps: 60
Special Program: Rockwell Automation Preferred Product