BUR CT40300C0 40LB UV NYLON CBL TIE

Item #: 646001

Cat #: CT40300C0

UPC: 781810332405

to view pricing and more.
Documents & Guides
BUR CT40300C0 40LB UV CBL TIE

Overview

BUR CT40300C0 40LB UV CBL TIE
Also known as: 781810332405, CT40300C0

Specifications

Length: 11.500 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Width: 0.150 in
Length: 11.500 in
Weight Capacity: 40 lbs
Width: 0.150 in
Color: Black
Material: Nylon