Compression Lug, 1 Hole, 600 MCM, 3/8" Stud, Copper

Item #: 646073

Cat #: YAZ36TC38

UPC: 781810240526

to view pricing and more.
Documents & Guides
Compression Lug, 1 Hole, Long Barrel, 600 MCM, 3/8" Stud, Copper

Overview

Compression Lug, 1 Hole, Long Barrel, 600 MCM, 3/8" Stud, Copper

Deliver dependable, high-performance terminations with this 600 kcmil copper long-barrel compression lug. Built for rugged reliability, it features an inspection window, internal chamfer for smooth conductor insertion, and electro-tin plating to combat corrosion and galvanic action. UL/CSA listed and rated 90°C up to 35 kV, it includes clear green color coding with 22/472 die index markings for fast, error-free crimping and a 3/8" stud, one-hole

Also known as: 781810240526, YAZ36TC38

Features & Benefits

  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Barrel is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damaging of the strands
  • Connectors are clearly marked with stamping and barrel color coding

Specifications

Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 600
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 3/8 in