Resonating Horn, 120V AC, 60Hz, 0.75A, 105dBa @ 10'

Item #: 64609
Cat #: 55-120-1
UPC: 782979228905
Sign In or Register to view pricing and more.
Resonating Horn, 120 Volt AC, 60Hz, 0.75 Amp, 105 Decibels at 10 Feet, Weatherproof, Indoor/Outdoor Rated, Aluminum Housing With Brass Projector and Tapped With 1/2 Inch Conduit Holes, Designed for High Ambient Noise Areas.

Overview

Resonating Horn, 120 Volt AC, 60Hz, 0.75 Amp, 105 Decibels at 10 Feet, Weatherproof, Indoor/Outdoor Rated, Aluminum Housing With Brass Projector and Tapped With 1/2 Inch Conduit Holes, Designed for High Ambient Noise Areas.
The Federal Signal FED55-120-1 is an electric horn that produce sound by means of a diaphragm, which resonates a column of air. Because the output is greater than that of a vibrating horn resonating horns can be used wherever a louder, more powerful signal is required.
Also known as: 782979228905, 55-120-1

Specifications

Volts AC: 120
Color: Gray
Material: Aluminum
Volts AC: 120
Material: Aluminum
Color: Gray

Customer Reviews

No reviews for this product
(0)