
Shallow Strut - Steel, HDG, 13/16" x 1-5/8", 20'
Item #: 646129
Cat #: PS-500-EH-20-HG
UPC: 702316512405
to view pricing and more.
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 14, Length: 20 feet. Color: Silver.
Overview
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 14, Length: 20 feet. Color: Silver.
Channel - Steel, HDG, 13/16" x 1-5/8", 20'
Also known as: 702316512405, PS-500-EH-20-HG, half strut
Specifications
| Length: | 20 ft |
| Height: | 13/16 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Length: | 20 ft |
| Material: | Steel |
| Finish: | Hot Dipped Galvanized |
| Height: | 13/16 in |
| Width: | 1-5/8 in |