Heavy-Duty Free-Stand Disconnect Enclosure, 90.12" x 78.5" x 20.12"

Item #: 646165

Cat #: A90XM7820FTCLPG

UPC: 783510257118

to view pricing and more.
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 90.12 x 78.5 x 20.12 Inch, Steel

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 90.12 x 78.5 x 20.12 Inch, Steel

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257118, A90XM7820FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 78.500 in
Finish: Powder Coated
Height: 90.120 in
Depth: 20.120 in
IP/NEMA Rating: IP55, NEMA 12
Width: 78.500 in
Height: 90.120 in
Material: Steel
Finish: Powder Coated
Depth: 20.120 in