Swing-Out Half Panel For Enclosure, 40" x 30", Steel/White

Item #: 646224

Cat #: A90SP36F4

UPC: 783510213909

to view pricing and more.
Swing-Out Half Panel For Enclosure, 40" x 30", Material/Finish: Steel/White

Overview

Swing-Out Half Panel For Enclosure, 40" x 30", Material/Finish: Steel/White

Swing-Out Panels are designed for Free-Stand Enclosure with Mounting Channel. Full-length and half-length swing-out panels are available. Half-length panels can be located in the upper or lower portion of the enclosures. Swing-out panels have two heavy-gauge continuous hinges which permit the panel to swing completely out of the enclosure if it is located within approximately 10.75 in. (273 mm) of the door. These panels can be mounted on either side of the enclosure.

Also known as: 783510213909, A90SP36F4

Specifications

Color: White
Material: Steel
Width: 31 in
Finish: Powder Coated
Height: 39.880 in
Color: White
Width: 31 in
Height: 39.880 in
Material: Steel
Finish: Powder Coated