29 - 42 Amp, IEC, Overload Relay

Item #: 646275
Cat #: TA75DU42
UPC: 662019885698
Sign In or Register to view pricing and more.
29 - 42 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AF50 - A/AE/AF75 Frame Contactors.

Overview

29 - 42 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AF50 - A/AE/AF75 Frame Contactors.
Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.
Also known as: 662019885698, TA75DU42

Specifications

Poles: 3
Amps: 42
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps Range: 29 - 42
Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Amps Range: 29 - 42
Amps: 42
Family / Style: A-Line

Customer Reviews

No reviews for this product
(0)