This product has been discontinued.
This product may not be available in all locations.

to view pricing and more.
Documents & Guides
29 - 42 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AF50 - A/AE/AF75 Frame Contactors.
Overview
29 - 42 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AF50 - A/AE/AF75 Frame Contactors.
Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.
Also known as: 013614216712, TA75DU42
Specifications
| Poles: | 3 |
| Amps: | 42 |
| Type: | NEMA, Thermal, IEC, Overload Relay |
| Family / Style: | A-Line |
| Amps Range: | 29 - 42 |
| Poles: | 3 |
| Type: | NEMA, Thermal, IEC, Overload Relay |
| Amps Range: | 29 - 42 |
| Amps: | 42 |
| Family / Style: | A-Line |