FUSE 700A 690V 3FKE/115 AR UC
Item #:
646345
Cat #:
170M6761
UPC:
051712265522
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUSE 700A 690V 3FKE/115 AR UC
Overview
FUSE 700A 690V 3FKE/115 AR UC
Also known as: 051712265522, 170M6761
Specifications
Amps: | 700 |
Type: | Square Body |
Interrupt Rating DC: | 200 |
Amps: | 700 |
Interrupt Rating DC: | 200 |
Type: | Square Body |
Customer Reviews
No reviews for this product
(0)