Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 12m

Item #: 646355

Cat #: 2090-CSBM1DF-14AA12

UPC: 884951267923

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 12 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 12 meter
Also known as: 884951267923, 2090-CSBM1DF-14AA12

Specifications

Length: 12 m
Type: Cable, Power
Volts AC: 1kV
Gauge: 14 AWG
Length: 12 m
Volts AC: 1kV
Type: Cable, Power
Gauge: 14 AWG