AB 855D-P00SC20G24Y4P1 PREASSEMBLED

Item #: 646397

Cat #: 855D-P00SC20G24Y4P1

UPC: 885630487441

to view pricing and more.
Documents & Guides
AB 855D-P00SC20G24Y4P1 PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Overview

AB 855D-P00SC20G24Y4P1 PREASSEMBLED STACK LIGHT 30 MM STACK LIG
Also known as: 885630487441, 855D-P00SC20G24Y4P1

Specifications

Volts DC: 24
Size: 30 mm
Mounting: Surface
Volts AC: 24
Volts DC: 24
Mounting: Surface
Size: 30 mm
Volts AC: 24