AB 1492EB4ND END BARRIER

Item #: 646492

Cat #: 1492EB4ND

UPC: 662468949231

to view pricing and more.
Documents & Guides
No Documents Available
AB 1492EB4ND END BARRIER

Overview

AB 1492EB4ND END BARRIER
Also known as: 662468949231, 1492EB4ND

Specifications

Gender: Female
Mounting: Panel
Amps: 400
Family / Style: 1492
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Gender: Female
Amps: 400
Color: Black
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Family / Style: 1492
Material: Thermoplastic Vulcanizate (TPV)