12/2 Aluminum Armored Cable Copper 250'

Item #: 64656

Cat #: ACHCFAL122STR250CL

UPC:

to view pricing and more.
Documents & Guides
12/2 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. HFC90 Hospital Grade. Wire Colors: Black, White, Green. O.D.: .489"

Overview

12/2 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. HFC90 Hospital Grade. Wire Colors: Black, White, Green. O.D.: .489"

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: ACHCFAL122STR250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil