Ground Rod Drive Sleeve for Pointed Ground Rods, 5/8" dia, 6"

Item #: 646580

Cat #: B13716

UPC: 782856322108

to view pricing and more.
Documents & Guides
Grd Rod Drive Sleeve,14.2mm (nom 5/8in) Cu Rod

Overview

Grd Rod Drive Sleeve,14.2mm (nom 5/8in) Cu Rod

A steel sleeve that slides on top of pointed groud rods to prevent damaging the rods while driving them into the ground.

Also known as: 782856322108, B13716

Features & Benefits

  • For use with unthreaded ground rods
  • Slides on top of ground rod to prevent mushrooming while driving into ground

Specifications

Length: 6 in
Material: Steel
Diameter: 0.580 in
Length: 6 in
Diameter: 0.580 in
Material: Steel