3P, Contactor, IEC, 100-250 VAC/VDC

Item #: 646634

Cat #: AF50-30-11-70

UPC: 471522114702

to view pricing and more.
Documents & Guides
80 General Purpose Amp, 600V Rated, 100-250V VAC/VDC Coil. AF-Line Series, AF50 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.

Overview

80 General Purpose Amp, 600V Rated, 100-250V VAC/VDC Coil. AF-Line Series, AF50 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.

ABB 3-pole contactors offer an exhaustive selection of products for simple and extreme applications as well as products with specific purposes.The AF contactor technology revolutionizes how we use contactors and allows use in all parts of the world and in all network conditions. Furthermore, mini-contactor range offers compact dimensions and specific connection possibilities. The AS contactor is efficient and allows you to optimize your equipment design. You can choose terminals between screw, push-in spring and ring tongue through our ranges. So whatever your need of a contactor might be, ABB will have a variant meeting just that.

Also known as: 471522114702, AF50-30-11-70

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Volts AC: 600
Amps: 50
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Volts AC: 600
Volts DC Control Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Amps: 50
Volts AC Control Range: 100 - 250