
Flame Retardant Non-Lined Heat Shrink Tubing, 1/2 IN ID Expanded, 6
Item #: 64664
Cat #: CPO500-0-6
UPC: 786210851723
Sign In or Register to view pricing and more.
Documents & Guides
Flame Retardant Non-Lined Heat Shrink Tubing, 1/2 IN ID Expanded, 6 IN, Polyolefin
Overview
Flame Retardant Non-Lined Heat Shrink Tubing, 1/2 IN ID Expanded, 6 IN, Polyolefin
When it comes to moisture-proofing connections and terminations, T&B's heat-shrinkable tubing, boots and end caps have proven themselves over years of service to the industry. Made of thermally stabilized cross-linked polyolefin, these heat-shrinkable insulators can be used over lead, steel, aluminum, copper, standard plastic and elastomeric insulating materials. T&B heat-shrinkable insulators are designed to be easy to use. They provide an appropriate level of insulation and abrasion protection.
Also known as: 786210851723, CPO500-0-6
Specifications
| Diameter: | 1/2 in |
| Length: | 6 in |
| Color: | Black |
| Diameter: | 1/2 in |
| Color: | Black |
| Length: | 6 in |