Switch, Vizia+, White

Item #: 64676

Cat #: VRS15-1LZ

UPC: 078477389362

to view pricing and more.
Documents & Guides
Vizia RF+ Switch, 120V, 15A, Incandescent/Fluorescent, Single-Pole/Multi-Location, Front Locator LED, Includes: Ivory & Light Almond Color Change Plates, Color: White.

Overview

Vizia RF+ Switch, 120V, 15A, Incandescent/Fluorescent, Single-Pole/Multi-Location, Front Locator LED, Includes: Ivory & Light Almond Color Change Plates, Color: White.
Also known as: 078477389362, VRS15-1LZ

Specifications

Type: Switch, Multi-Location
Color: Light Almond, Ivory, White
Volts AC: 120
Amps: 15
Type: Switch, Multi-Location
Volts AC: 120
Color: Light Almond, Ivory, White
Amps: 15