Contactor, TeSys K, 3P, AC-3, lt or eq to 440V 12 A, 1 NO aux., 230 to 240VAC coil

Item #: 646823

Cat #: LC1K1210U7

UPC: 389110346193

to view pricing and more.
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V 12 A, 1 NO aux., 230 to 240VAC coil

Overview

Contactor, TeSys K, 3P, AC-3, lt or eq to 440V 12 A, 1 NO aux., 230 to 240VAC coil

LC1K1210U7 is a compact 3-pole TeSys K contactor from Schneider Electric for motor applications. Rated 12A AC-3 5.5kW@400V, it includes a 240V 50/60Hz AC coil and 1NO auxiliary contact. LC1K1210U7 is a 3-pole TeSys K contactor from Schneider Electric for simple motor applications rated up to 5.5kW@400V. Very compact, DIN-rail compatible, with connections by screw clamp terminals, it includes a 240V 50/60Hz AC coil and 1NO built-in auxiliary contact. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 45mm wide, for DIN-rail and panel mounting. Provides a control circuit compatible with 50Hz and 60Hz supplies and 1NO built-in auxiliary contact. Optimized for simple power applications. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).

Also known as: 389110346193, LC1K1210U7

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65